This item is Discontinued.

Zoro Select Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3500 PK B26680.021.0075

Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3500 PK (Discontinued)

  • Mfr # B26680.021.0075
  • Zoro # G1187151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B26680.021.0075
Zoro #
G1187151
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
3/4 in
Drive Size
#3
Head Height
0.132 in
Head Dia.
0.412 in to 0.380 in
Thread Size
#12
Head Width
0.412 in
Maximum Head Width
13/32 in
Fastener Length
3/4 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Head Angle (Deg.)
82-80
Pack Size
Bulk
Maximum Head Angle
82 Degrees
Type
Sheet Metal Screw
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Any Other Materials
Dimensional Standards
ASME B18.6.3
Finish Type
Zinc Plated
Head Shape
Round
Material Type
Steel

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 3/4 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.