This item is Discontinued.

Zoro Select Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 13000 PK B26680.016.0037

Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 13000 PK (Discontinued)

  • Mfr # B26680.016.0037
  • Zoro # G1144923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B26680.016.0037
Zoro #
G1144923
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.285 in to 0.312 in
Minimum Head Width
0.285 in
Maximum Head Width
0.312 in
Head Width
0.312 in
Thread Size
#8
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Head Angle (Deg.)
82-80
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Pack Size
Bulk
Maximum Head Angle
82 Degrees
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Type
Standard
Dimensional Standards
ASME B18.6.3
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Round

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Width 0.285 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 13000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.