Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK
Mfr # U51651.021.0250
Zoro # G9980451
product price: $65.55
/pk 100, $0.66/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51651.021.0250
Zoro #
G9980451
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Head Dia.
0.305 in to 0.312 in
Head Height
0.151 in
Thread Size
#12-14
Maximum Head Height
5/32 in
Head Width
0.412 in
Maximum Head Width
13/32 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 1/2 in, Head Width 0.412 in, Head Height 0.151 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.