Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 6700 PK (Discontinued)
- Mfr # B51651.016.0050
- Zoro # G1187669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51651.016.0050
Zoro #
G1187669
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Head Dia.
0.305 to 0.312
Head Height
0.115 in
Minimum Head Height
0.156 in
Maximum Head Width
0.312 in
Minimum Head Width
0.285 in
Head Width
0.312 in
Maximum Head Height
0.169 in
Thread Size
#8
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.115 in, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Bulk, Minimum Head Height 0.156 in, Minimum Head Width 0.285 in, Maximum Head Height 0.169 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Slotted, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.