Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
Mfr # SMHWI0-601500SL-100P
Zoro # G2474586
product price: $3.79
/pk 100, $0.04/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMHWI0-601500SL-100P
Zoro #
G2474586
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
1/4 in
Head Height
0.093 in
Head Dia.
0.328 in
Head Width
0.328 in
Thread Size
#6
Size
#6
Driver Size
1/4 in
Overall Length
1 1/2 in
Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.328 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.