Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 2100 PK (Discontinued)
- Mfr # B51651.025.0075
- Zoro # G1187903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51651.025.0075
Zoro #
G1187903
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4"
Fastener Length
3/4 in
Head Height
0.19 in
Head Dia.
0.357 in to 0.373 in
Thread Size
1/4"-14
Minimum Head Height
0.122 in
Maximum Head Height
0.19 in
Head Width
0.477 in
Maximum Head Width
0.477 in
Minimum Head Width
0.442 in
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size 1/4 In., Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.122 in, Minimum Head Width 0.442 in, Maximum Head Height 0.19 in, Maximum Head Width 0.477 in, System of Measurement Inch, Drive Slotted, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.