Sheet Metal Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1100 PK (Discontinued)
- Mfr # B28100.037.0125
- Zoro # G1145468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B28100.037.0125
Zoro #
G1145468
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8"
Fastener Length
1-1/4 in
Drive Size
9/16 in
Head Dia.
0.551 in to 0.562 in
Head Height
0.295 in
Minimum Head Width
0.67 in
Head Width
0.717 in
Maximum Head Height
0.295 in
Minimum Head Height
0.27 in
For Maximum Material Thickness
3/16 in
Maximum Head Width
0.717 in
Thread Size
3/8"
Fastener Length
1 1/4 in
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size 3/8 In., Fastener Length 1 1/4 in, Head Width 0.717 in, Head Height 0.295 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/16 in, Pack Size Bulk, Minimum Head Height 0.27 in, Minimum Head Width 0.67 in, Maximum Head Height 0.295 in, Maximum Head Width 0.717 in, System of Measurement Inch, Drive Slotted, Point Type SMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.