Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6500 PK (Discontinued)
- Mfr # B28100.015.0050
- Zoro # G1187422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B28100.015.0050
Zoro #
G1187422
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#7
Fastener Length
1/2 in
Drive Size
1/4 in
Head Height
0.08 in
Head Dia.
0.244 in to 0.250 in
Thread Size
#7
Minimum Head Width
0.262 in
Head Width
0.287 in
Maximum Head Width
0.287 in
Fastener Length
1/2 in
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #7, Fastener Length 1/2 in, Head Width 0.287 in, Head Height 0.08 in, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Width 0.262 in, Maximum Head Width 0.287 in, System of Measurement Inch, Drive Slotted, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 6500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.