This item is Discontinued.

Zoro Select Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 2400 PK B28100.016.0200

Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 2400 PK (Discontinued)

  • Mfr # B28100.016.0200
  • Zoro # G1145580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B28100.016.0200
Zoro #
G1145580
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2 in
Head Dia.
0.305 in to 0.312 in
Head Height
0.1 in
Maximum Head Height
0.12 in
Minimum Head Width
0.285 in
Thread Size
#8-18
Head Width
0.312 in
Minimum Head Height
0.107 in
Maximum Head Width
0.312 in
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Dimensional Standards
ASME B18.6.3
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Pack Size
Bulk
Type
Standard
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Hex

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.312 in, Head Height 0.1 in, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.107 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Slotted, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 2400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.