Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Hex Head Slotted Drive, 4600 PK (Discontinued)
- Mfr # B28100.016.0087
- Zoro # G1145623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B28100.016.0087
Zoro #
G1145623
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
7/8 in
Head Dia.
0.244 in to 0.250 in
Head Height
0.11 in
Maximum Head Width
0.312 in
Thread Size
#8-18
Head Width
0.312 in
Minimum Head Width
0.285 in
Minimum Head Height
0.096 in
For Maximum Material Thickness
1/8 in
Maximum Head Height
0.1 in
Fastener Length
7/8 in
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 7/8 in, Head Width 0.312 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Bulk, Minimum Head Height 0.096 in, Minimum Head Width 0.285 in, Maximum Head Height 0.1 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Slotted, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.