Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 4600 PK (Discontinued)
- Mfr # B51651.019.0050
- Zoro # G1187851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51651.019.0050
Zoro #
G1187851
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1/2 in
Drive Size
5/16 in
Head Dia.
0.205 in to 0.219 in
Head Height
0.132 in
Minimum Head Width
0.333 in
Head Width
0.362 in
Thread Size
#10
Maximum Head Height
0.132 in
Maximum Head Width
0.362 in
Minimum Head Height
0.07 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.132 in, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Bulk, Minimum Head Height 0.07 in, Minimum Head Width 0.333 in, Maximum Head Height 0.132 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Slotted, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.