Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # SMPOI0-800750-100P
Zoro # G0394274
product price: $2.19
/pk 100, $0.02/eaKey Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMPOI0-800750-100P
Zoro #
G0394274
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Head Dia.
0.312 in
Head Height
0.152 in
Thread Size
#8
Head Width
0.312 in
Length
3/4 in
Driver Size
#2
Size
#8
Maximum Head Width
5/16 in
Maximum Head Height
5/32 in
Description
Sheet Metal Screw, Head Type Oval, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.152 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.