Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # 696721-PG
Zoro # G2699356
product price: $11.29
/pk 100, $0.11/eaKey Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696721-PG
Zoro #
G2699356
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#1
Length
1 1/4 in
Head Dia.
0.270 in
Head Height
0.097 in
Size
#6
Driver Size
#1
Head Width
0.27 in
Thread Size
#6
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size 1R, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Square, Point Type A, For Use in Systems Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.