Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (Discontinued)
- Mfr # B51660.016.0075
- Zoro # G1145249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51660.016.0075
Zoro #
G1145249
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.115 in
Head Dia.
0.322 in to 0.306 in
Minimum Head Width
0.285 in
Head Width
0.312 in
Thread Size
#8
Maximum Head Height
0.115 in
Maximum Head Width
0.312 in
Minimum Head Height
0.105 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Bulk, Minimum Head Height 0.105 in, Minimum Head Width 0.285 in, Maximum Head Height 0.115 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.