Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 4600 PK (Discontinued)
- Mfr # B26660.019.0050
- Zoro # G1187258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B26660.019.0050
Zoro #
G1187258
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.133 in
Head Dia.
0.357 in to 0.373 in
Maximum Head Height
0.133 in
Head Width
0.362 in
Thread Size
#10
Minimum Head Height
0.122 in
Maximum Head Width
0.362 in
Minimum Head Width
0.333 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.122 in, Minimum Head Width 0.333 in, Maximum Head Height 0.133 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Package Quantity 4600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.