Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 8300 PK (Discontinued)
- Mfr # B26456.013.0075
- Zoro # G1145109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B26456.013.0075
Zoro #
G1145109
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Head Dia.
0.256 in to 0.270 in
Head Height
0.097 in
Thread Size
#6
Head Width
0.262 in
Maximum Head Width
0.262 in
Maximum Head Height
0.097 in
Minimum Head Height
0.087 in
Minimum Head Width
0.238 in
Fastener Length
3/4 in
Description
Tapping Sheet Metal Screw, Head Type K-Lath, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.087 in, Minimum Head Width 0.238 in, Maximum Head Height 0.097 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Phillips, For Use in Systems Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.