Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Metal Shelving, 18"D x 48"W x 85"H, 5 Shelves, Steel 1

Metal Shelving, 18"D x 48"W x 85"H, 5 Shelves, Steel (Discontinued)

  • Mfr # 1
  • Zoro # G3235802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G3235802
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
85"
Width
48"
Depth
18"
Overall HxWxD
84 in x 48 in x 18 in
Overall WxD
48 in x 18 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Style
Open
Shelving Type
Add-On
Number of Drawers
0
Shelving Post Gauge
22
Gauge
22
Item - Shelving
Metal Shelving
Material
Steel
Shelf Adjustments
1-1/2 in
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Whole Unit Load Capacity
2,500 lb
Assembled
Unassembled
Frame Material
Steel
Duty Rating
Medium-Duty
Load Capacity per Shelf
500 lb
Post Gauge
22 ga
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.