Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Metal Shelving Unit, 12"D x 36"W x 85"H, 6 Shelves, Steel 1

Metal Shelving Unit, 12"D x 36"W x 85"H, 6 Shelves, Steel (Discontinued)

  • Mfr # 1
  • Zoro # G3243493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G3243493
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
85"
Width
36"
Overall HxWxD
84 in x 36 in x 12 in
Overall WxD
36 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1000 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelf Adjustments
1-1/2 in
Gauge
20
Number of Drawers
0
Shelving Type
Freestanding
No. of Shelves
6
Shelving Post Gauge
20
Shelving Style
Closed
Material
Steel
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Duty Rating
Medium-Duty
Shelf Configuration
Standalone
Whole Unit Load Capacity
6,000 lb
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
20 ga
Frame Material
Steel
Load Capacity per Shelf
1,000 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 20 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.