Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Metal Shelving Unit, 18"D x 36"W x 85"H, 8 Shelves, Steel 1

Metal Shelving Unit, 18"D x 36"W x 85"H, 8 Shelves, Steel (Discontinued)

  • Mfr # 1
  • Zoro # G3274397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G3274397
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
85"
Depth
18"
Width
36"
Overall WxD
36 in x 18 in
Overall HxWxD
84 in x 36 in x 18 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1050 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Style
Closed
Shelving Type
Starter
Shelving Post Gauge
20
No. of Shelves
8
Material
Steel
Item - Shelving
Metal Shelving
Shelf Adjustments
1-1/2 in
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Gauge
20
Load Capacity per Shelf
1,050 lb
Post Gauge
20 ga
Whole Unit Load Capacity
8,400 lb
Frame Material
Steel
Shelf Configuration
Starter
Duty Rating
Medium-Duty
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,050 lb, Whole Unit Load Capacity 8,400 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 20 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.