This item is Discontinued.

Zoro Select Metal Shlvng, Cap:375 lb, 18inx84inx36in 2960

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:375 lb, 18inx84inx36in (Discontinued)

Mfr # 2960
Zoro # G3210995
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2960
Zoro #
G3210995
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36"
Depth
18"
Height
85"
Overall WxD
36 in x 18 in
Overall HxWxD
84 in x 36 in x 18 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Baked Enamel
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Freestanding
Shelf Adjustments
1-1/2 in
Material
Steel
Finish - Shelving and Racks
Baked Enamel
Item - Shelving
Metal Shelving
No. of Shelves
8
Number of Drawers
0
Includes
Sway Braces
Shelving Style
Open
Assembled
Unassembled
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Standalone
Load Capacity per Shelf
375 lb
Duty Rating
Medium-Duty
Whole Unit Load Capacity
3,000 lb

Description

Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty, Includes Sway Braces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.