Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant
Mfr # 4ECW2
Zoro # G3172556
product price: $9.19
/eaKey Features
Includes
Alligator Clip, Coil Cord
Features
Lead-Free
Strap Length - Maximum
19 cm
Cord Color
Blue
Fastening Style
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ECW2
Zoro #
G3172556
UPC #
190735503904
Country of Origin
China
Dimensions
Strap Length - Maximum
19 cm
Cord Length - Minimum
26 in
Cord Length - Maximum
7 ft
Details
Item
Metal Wrist Strap Kit
Includes
Alligator Clip, Coil Cord
Features
Lead-Free
Cord Color
Blue
Fastening Style
Buckle
Strap Color
Silver
Number of Strap Conductors
1
Strap Material
Metal
Cord Shape
Coiled
Description
Metal Wrist Strap Kit, Lead-free, RoHS Compliant, Includes Metal Wrist Strap, Cord and Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.