Zoro Homepage

Metric Retaining Ring Assortment, Spring Steel, Plain Finish, 300 Pieces, 24 Sizes

  • Mfr # DISP-MET300

  • Zoro # G110070617


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Plain
Number of Pieces
300
Number of Sizes
24
Includes
(10) 35.00 mm External, (10) 35.00 mm Internal, (15) 25.00 mm External, (15) 25.00 mm Internal, (15) 30.00 mm External, (15) 30.00 mm Internal, (2) 70.00 mm External, (2) 70.00 mm Internal, (2) 80.00 mm External, (2) 80.00 mm Internal, (20) 20.00 mm External, (20) 20.00 mm Internal, (20) 7.00 mm E-Clip, (20) 8.00 mm E-Clip, (3) 60.00 mm External, (3) 60.00 mm Internal, (30) 3.20 mm E-Clip, (30) 4.00 mm E-Clip, (30) 5.00 mm E-Clip, (30) 6.00 mm E-Clip, (5) 50.00 mm External, (5) 50.00 mm Internal, (8) 40.00 mm External, (8) 40.00 mm Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-MET300
Zoro #
G110070617
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Sizes
24

Details

Item
Metric Retaining Ring Assortment
Material
Spring Steel
Finish
Plain
Number of Pieces
300
Includes
(10) 35.00 mm External, (10) 35.00 mm Internal, (15) 25.00 mm External, (15) 25.00 mm Internal, (15) 30.00 mm External, (15) 30.00 mm Internal, (2) 70.00 mm External, (2) 70.00 mm Internal, (2) 80.00 mm External, (2) 80.00 mm Internal, (20) 20.00 mm External, (20) 20.00 mm Internal, (20) 7.00 mm E-Clip, (20) 8.00 mm E-Clip, (3) 60.00 mm External, (3) 60.00 mm Internal, (30) 3.20 mm E-Clip, (30) 4.00 mm E-Clip, (30) 5.00 mm E-Clip, (30) 6.00 mm E-Clip, (5) 50.00 mm External, (5) 50.00 mm Internal, (8) 40.00 mm External, (8) 40.00 mm Internal
Location Style
External, Internal
Made in North America
Yes
Standards
RoHS Compliant
Ring Type
External Retaining Ring
System of Measurement
Metric
Material Grade/Class
Ungraded

Description

Metric Retaining Ring Assortment, System of Measurement Metric, Ring Type External Retaining Ring, Thickness Not Applicable, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Spring Steel, Finish Plain, Material Grade/Class Ungraded, Number of Pieces 300

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.