Zoro Homepage

Metric Spring Pin Assortment, EA1

  • Mfr # DISP-SPM375

  • Zoro # G310070233


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Includes
System of Measurement
Metric
Material
Steel
Finish
Plain
Number of Sizes
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-SPM375
Zoro #
G310070233
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
21
Shank Diameter
1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Overall Length
10 mm, 16 mm, 20 mm, 24 mm, 26 mm, 28 mm, 30 mm, 32 mm, 35 mm, 36 mm, 40 mm, 45 mm, 50 mm
Nominal Diameter
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm

Details

Item
Metric Spring Pin Assortment
Includes
System of Measurement
Metric
Material
Steel
Finish
Plain
Number of Pieces
375
Standards
RoHS Compliant
Product Type
Spring Pin Assortment
Pin Type
Standard
Made in North America
Yes
End Type
Chamfered
Spring Pin Type
Slotted
Material Grade/Class
Ungraded

Description

Metric Spring Pin Assortment, Made in North America Yes, Product Type Spring Pin Assortment, Material Grade/Class Ungraded, Standards RoHS Compliant, Number of Pieces 375, Number of Sizes 21, Finish Plain

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.