Zoro Homepage

Metric Square Nuts A-2, Plain, PK100

  • Mfr # 1-MSQ-3

  • Zoro # G022656923


product price: $7.89
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MSQ-3
Zoro #
G022656923
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Metric Square Nuts A-2, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M3x0.50, Square Height 1.8 mm, Square Width 5.5 mm, System of Measurement Metric, Thread Direction Right Hand, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.