Zoro Homepage

Metric Square Nuts A-2, Plain, PK100

  • Mfr # 1-MSQ-5

  • Zoro # G722656445


product price: $10.49
/pk 100, $0.10/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MSQ-5
Zoro #
G722656445
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Metric Square Nuts A-2, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M5x0.80, Square Height 2.7 mm, Square Width 8 mm, System of Measurement Metric, Thread Direction Right Hand, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.