Metric Square Nuts A-2, Plain, PK100
Mfr # 1-MSQ-6
Zoro # G422656578
product price: $15.59
/pk 100, $0.16/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MSQ-6
Zoro #
G422656578
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Metric Square Nuts A-2, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M6x1.00, Square Height 3.2 mm, Square Width 10 mm, System of Measurement Metric, Thread Direction Right Hand, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.