Zoro Homepage

Micro Cent Tube, 2.0mL, Sterile, PK1000

  • Mfr # 11L819

  • Zoro # G4667101


product price: $35.95
/pk 1000, $0.04/ea

Key Features

Capacity
2.0mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Sterile
Special Features
May Be Autoclaved, Sterile
Temp. Range (C)
-80 Degrees to 121 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L819
Zoro #
G4667101
UPC #
190735551813
Country of Origin
China

Dimensions

Labware Length - Metric
41.5 mm
Labware Outside Dia. - Metric
10.6 mm
Length
41.50mm
Outside Dia.
10.60mm
GPI Thread Size/Finish
16000
Body Diameter - Metric
10.6 mm
Overall Height - Metric
41.5 mm

Details

Item
Microcentrifuge Tube
Capacity
2.0mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Sterile
Special Features
May Be Autoclaved, Sterile
Temp. Range (C)
-80 Degrees to 121 Degrees C
Graduation Subdivisions
0.5 mL
Temp. Range
-80 to 121 (C)
Tolerance
+/-2%
Color
clear
Labware Body Color
Clear
Labware Tube Type
Microcentrifuge Tube
Graduation Range
0.5 to 2 mL
Labware Nominal Capacity - Metric
2 mL
Material of Construction
polypropylene
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Autoclavable
Yes
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Max. Relative Centrifugal Force (xG)
16,000
Tube Type
Microcentrifuge Tube
Body Color
Clear
Nominal Capacity - English
0.06 oz
Maximum Graduation - Metric
2 mL
Minimum Graduation - Metric
0.5 mL
Body Material
Polypropylene
Graduation Increments - Metric
0.5 mL
Nominal Capacity - Metric
2 mL
Clarity
Transparent
Maximum Relative Centrifugal Force
16,000 x g
Basic Material
Plastic
Graduated
Yes
Maximum Relative Centrifugal Force (x g)
16,000 x g

Description

Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Body Diameter - Metric 10.6 mm, Nominal Capacity - English 0.06 oz, Overall Height - Metric 41.5 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Microcentrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile, Basic Material Plastic, GPI Thread Size/Finish 16000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.