Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Spatula, No Stick Surface, PK2

  • Mfr # H36703-0000

  • Zoro # G4709345


product price: $71.29
/pk 2, $35.65/ea

Key Features

Material
Stainless Steel
Color
Brown, Silver
Overall Length
18.4 cm, 7 1/4 in
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Overall Width
5/32 in, 0.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H36703-0000
Zoro #
G4709345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.4 cm, 7 1/4 in
Overall Width
5/32 in, 0.4 cm
Size
1/5 Dia x 7-1/4 L in
Handle Dia.
4 mm, 0.16 in
Blade Width - Metric
0.9 cm
Overall Width - Metric
0.4 cm
Handle Length - Metric
9.7 cm
Overall Length - Metric
18.4 cm
Blade Length - Metric
4.4 cm
Handle Diameter - Metric
0.4 cm

Details

Item
Micro Spatula
Material
Stainless Steel
Color
Brown, Silver
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Type
Double Ended /Spatulas
Product Type
Spatula
Standards
FDA Compliant
Material Grade
304
Number of Functional Sides
2
Sterile/Non-Sterile
Non-Sterile
Coating
FEP
Autoclavable
Yes

Description

Micro Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Brown, Silver, Autoclavable Yes, Coating FEP, Standards FDA Compliant, Overall Length - Metric 18.4 cm, Overall Width - Metric 0.4 cm, Handle Length - Metric 9.7 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.9 cm, Handle Diameter - Metric 0.4 cm, Blade Length - Metric 4.4 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.