Zoro Homepage

Microscope Slide, Precleaned, Plain, PK72

  • Mfr # 20F855

  • Zoro # G4551312


product price: $12.59
/pk 72, $0.17/ea

Key Features

Overall Width
25 mm
Color
Clear
Material
White Glass
Refractive Index
1.52
Thickness
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F855
Zoro #
G4551312
UPC #
190735553770
Country of Origin
China

Dimensions

Overall Width
25 mm
Thickness
1.1 mm
Size
75 mm x 25 mm
Overall Length
75 mm

Details

Item
Microscope Slide
Color
Clear
Material
White Glass
Refractive Index
1.52
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Elastic Modulus
Greater Than 7 x 104 Mpa
Product Type
Microscope Slide
Edge Angle
90 Degrees
Edge Type
Ground
Pre-Cleaned
Visible Particulate
Standards
FDA
Minimum Operating Temperature - Centigrade
20 Degrees C
Autoclavable
No
Number of Slides
72
Sterile/Non-Sterile
Non-Sterile
Maximum Operating Temperature - Centigrade
350 Degrees C

Description

Microscope Slide, Product Type Microscope Slide, Material White Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.