Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Oven, Black, 27 lb.

  • Mfr # GGS_116370

  • Zoro # G815507876


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
0.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116370
Zoro #
G815507876
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 1/8 in
Overall Depth
14 1/8 in
Interior Depth
12 5/8 in
Overall Width
19 in
Interior Width
13 3/8 in
Manufacturer Warranty Length
1 yr
Interior Height
8 3/4 in

Details

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
0.9 cu ft
Voltage
120V AC
Item
Microwave Oven
Energy Star Compliant
No
Standards
FCC, FDA, UL
Power Levels
10
1-Touch Settings
Yes
Features
Child Safety Lock, Greed Led Display, Six Preset Menus, Smart Defrost By Weight and Time
Plug Type
5-15
Turntable Material
Glass
Microwave Turntable
Yes
Weight
27 lb

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 0.9 cu ft, Overall Height 11 1/8 in, Overall Width 19 in, Overall Depth 14 1/8 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 900 W, 1-Touch Settings Yes, Features Child Safety Lock, Greed Led Display, Six Preset Menus, Smart Defrost By Weight and Time, Interior Depth 12 5/8 in, Interior Height 8 3/4 in, Interior Width 13 3/8 in, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.