Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Oven, Black, 35 lb.

  • Mfr # GGS_116368

  • Zoro # G415544721


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116368
Zoro #
G415544721
UPC #
-
Country of Origin
China

Dimensions

Overall Width
21 1/4 in
Overall Height
11 7/8 in
Overall Depth
16 3/4 in
Interior Depth
14 1/8 in
Manufacturer Warranty Length
1 yr
Interior Width
14 in
Interior Height
9 1/2 in

Details

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
1.1 cu ft
Voltage
120V AC
Weight
35 lb
1-Touch Settings
Yes
Features
Child Safety Lock, Greed Led Display, Six Preset Menus, Smart Defrost By Weight and Time
Microwave Turntable
Yes
Power Levels
10
Standards
FCC, FDA, UL
Energy Star Compliant
No
Turntable Material
Glass
Item
Microwave Oven
Plug Type
5-15

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 11 7/8 in, Overall Width 21 1/4 in, Overall Depth 16 3/4 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Child Safety Lock, Greed Led Display, Six Preset Menus, Smart Defrost By Weight and Time, Interior Depth 14 1/8 in, Interior Height 9 1/2 in, Interior Width 14 in, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.