Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Oven, White, 27 lb.

  • Mfr # GGS_116371

  • Zoro # G215586662


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
0.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116371
Zoro #
G215586662
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
14 1/8 in
Interior Depth
12 5/8 in
Interior Height
8 3/4 in
Overall Height
11 1/8 in
Interior Width
13 3/8 in
Overall Width
19 in

Details

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
0.9 cu ft
Voltage
120V AC
Energy Star Compliant
No
Microwave Turntable
Yes
Weight
27 lb
Standards
FCC, FDA, UL
Power Levels
10
Plug Type
5-15
1-Touch Settings
Yes
Item
Microwave Oven
Turntable Material
Glass
Features
Child Safety Lock, Greed Led Display, Six Preset Menus, Smart Defrost By Weight and Time

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 0.9 cu ft, Overall Height 11 1/8 in, Overall Width 19 in, Overall Depth 14 1/8 in, Appliance Color White, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 900 W, 1-Touch Settings Yes, Features Child Safety Lock, Greed Led Display, Six Preset Menus, Smart Defrost By Weight and Time, Interior Depth 12 5/8 in, Interior Height 8 3/4 in, Interior Width 13 3/8 in, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.