Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # MS51576-20

  • Zoro # G2938512


product price:  $19.05
/pk 5, $3.81/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS51576-20
Zoro #
G2938512
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
1/2 in
Drive Size
1/8 in
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
1/4 in
Shoulder Dia.
1/4 in
Shoulder Length Tolerance
+/-0.003 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
1/4 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Passivated
Item
Military Shoulder Screws
Class
2A
Rockwell Hardness
B262 Maximum
Head Style
Standard
Type
Military Spec
Meets/Exceeds
MS51576-20, QQ-P-35 TYPE 2
Precision Screw
No
Tensile Strength
Not Rated
Thread Fit
2A
Pack Size
Small Pack
Shoulder Screw Type
Mil. Spec. Shoulder Screw
Material Grade/Class
18-8
Dimensional Standards
MS51576-20, QQ-P-35 TYPE 2

Description

Shoulder Screw, Shoulder Screw Type Mil. Spec. Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-32, Minimum Thread Length 1/4 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.003 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards MS51576-20, QQ-P-35 TYPE 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products