Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # MS51576-27

  • Zoro # G3455444


product price:  $31.49
/pk 5, $6.30/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Drive Size
5/32 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS51576-27
Zoro #
G3455444
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
5/8 in
Drive Size
5/32 in
Head Diameter
1/2 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
+/-0.003 in
Shoulder Dia.
5/16 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Passivated
Item
Military Shoulder Screws
Meets/Exceeds
MS51576-27, QQ-P-35 TYPE 2
Rockwell Hardness
B262 Maximum
Type
Military Spec
Head Style
Standard
Class
2A
Material Grade/Class
18-8
Dimensional Standards
MS51576-27, QQ-P-35 TYPE 2
Tensile Strength
Not Rated
Pack Size
Small Pack
Thread Fit
2A
Precision Screw
No
Shoulder Screw Type
Mil. Spec. Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Mil. Spec. Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.003 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.