Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS
- Mfr # 26-995-50C-150D
- Zoro # G024959466
product price:Â
$
15.49
/ea
Key Features
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Drive Size
3/8 in
Type
Socket Head Cap Screw
Head Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-50C-150D
- Zoro #
- G024959466
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
Dimensions
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
- Fastener Length
- 1 1/2 in
- Head Diameter
- 0.75 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.