Mil.Spec. SHCS
- Mfr # 26-995-50C-175D
- Zoro # G824950533
product price:Â
$
17.79
/ea
Key Features
Head Height
0.5 in
System of Measurement
Inch
Special Features
Threadlocking
Thread Type
Coarse
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-50C-175D
- Zoro #
- G824950533
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
- Head Diameter
- 0.75 in
- Drive Size
- 3/8 in
- Fastener Length
- 1 3/4 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.