Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS
- Mfr # 26-995-50C-300D
- Zoro # G124959779
product price:Â
$
23.89
/ea
Key Features
Head Type
Low-Profile Standard
Thread Style
Fully Threaded
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-50C-300D
- Zoro #
- G124959779
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.75 in
- Fastener Length
- 3 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 3 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.