Mil.Spec. SHCS, PK25
- Mfr # 26-995-25C-37D
- Zoro # G024957820
product price:Â
$
28.15
/pk of 25, $1.13/ea
Key Features
Thread Style
Fully Threaded
Fastener Length
3/8 in
Head Type
Low-Profile Standard
Material
Stainless Steel
Head Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26-995-25C-37D
- Zoro #
- G024957820
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3/8 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
Details
- Item
- Mil.Spec. SHCS
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Head Texture
- Smooth
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.