Mil.Spec. SHCS, PK25
- Mfr # 26-995-25C-62D
- Zoro # G024946572
product price:Â
$
28.99
/pk of 25, $1.16/ea
Key Features
Drive Size
3/16 in
Head Diameter
0.375 in
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-25C-62D
- Zoro #
- G024946572
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- System of Measurement
- Inch
Dimensions
- Drive Size
- 3/16 in
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Fastener Length
- 5/8 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.