Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK5
- Mfr # 26-995-31C-100D
- Zoro # G924954172
product price:Â
$
21.19
/pk of 5, $4.24/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
System of Measurement
Inch
Thread Type
Coarse
Head Height
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-31C-100D
- Zoro #
- G924954172
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
Dimensions
- Head Height
- 0.312 in
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-18
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.