Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK5
- Mfr # 26-995-37C-225D
- Zoro # G124953487
product price:Â
$
40.39
/pk of 5, $8.08/ea
Key Features
Head Diameter
0.562 in
Fastener Length
2 1/4 in
Drive Size
5/16 in
Head Height
0.375 in
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-37C-225D
- Zoro #
- G124953487
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Type
- Coarse
- Head Texture
- Smooth
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Head Diameter
- 0.562 in
- Fastener Length
- 2 1/4 in
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 2 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.