Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK50
- Mfr # 26-995-10C-100D
- Zoro # G924954530
product price:Â
$
23.19
/pk of 50, $0.46/ea
Key Features
Thread Type
Coarse
Head Height
0.19 in
Drive Size
5/32 in
Head Diameter
0.312 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-10C-100D
- Zoro #
- G924954530
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Thread Type
- Coarse
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Material
- Stainless Steel
Dimensions
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-24
- Fastener Length
- 1 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.