Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK50
- Mfr # 26-995-10C-125D
- Zoro # G924960708
product price:Â
$
23.89
/pk of 50, $0.48/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Head Diameter
0.312 in
Material
Stainless Steel
Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-10C-125D
- Zoro #
- G924960708
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.312 in
- Thread Size
- #10-24
- Head Height
- 0.19 in
- Fastener Length
- 1 1/4 in
- Drive Size
- 5/32 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.