Mil.Spec. SHCS, PK50
- Mfr # 26-995-10C-37D
- Zoro # G424945120
product price:Â
$
20.19
/pk of 50, $0.40/ea
Key Features
Thread Size
#10-24
Head Type
Low-Profile Standard
Material
Stainless Steel
Type
Socket Head Cap Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-10C-37D
- Zoro #
- G424945120
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 3/8 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.