Mil.Spec. SHCS, PK50
- Mfr # 26-995-4C-37D
- Zoro # G424949463
product price:Â
$
17.29
/pk of 50, $0.35/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Diameter
0.183 in
Head Texture
Smooth
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-4C-37D
- Zoro #
- G424949463
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.183 in
- Drive Size
- 3/32 in
- Fastener Length
- 3/8 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 3/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.