Mil.Spec. SHCS, PK50
- Mfr # 26-995-4C-50D
- Zoro # G024958933
product price:Â
$
17.99
/pk of 50, $0.36/ea
Key Features
Drive Size
3/32 in
Head Diameter
0.183 in
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Head Height
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-4C-50D
- Zoro #
- G024958933
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Drive Size
- 3/32 in
- Head Diameter
- 0.183 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
- Fastener Length
- 1/2 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.