Mil.Spec. SHCS, PK50
- Mfr # 26-995-4C-62D
- Zoro # G624946811
product price:Â
$
18.39
/pk of 50, $0.37/ea
Key Features
Head Texture
Smooth
Fastener Length
5/8 in
Head Type
Low-Profile Standard
Head Diameter
0.183 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-4C-62D
- Zoro #
- G624946811
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Fastener Length
- 5/8 in
- Head Diameter
- 0.183 in
- Drive Size
- 3/32 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 5/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.