Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Blinds, 60" Lx 31" W, Vinyl/Metal

  • Mfr # 493T18

  • Zoro # G7796351


product price: $28.85
/ea

Key Features

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Mounting Dimension
2 in
Blind Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493T18
Zoro #
G7796351
UPC #
728164899666
Country of Origin
Viet Nam

Dimensions

Length
60 in
Width
31 in
Mounting Dimension
2 in
Blind Depth
1 in
Blind Width
31 in
Mount Height
2 in
Blind Height
60 in

Details

Material
Vinyl
Fabric Weight
5.95 oz/yd
Light Blockage
Light Filtering
Item
Window Blind
Operation Type
Cordless Pull Down, Plastic Wand
Assembly Required
No
UV Protection
99.9 %
Pattern Name
Traditional/Smooth
Color
White
Sound Insulation
No
Operation side
Left
Includes
Mounting Hardware
Valance Included
No
Tie Down Type
Bungee and Hook System
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
No Headrail
Blind Color
White
Tiedown Included
Bungee and Hook System
Assembly
Assembled
Pattern
Traditional/Smooth
Operation Mechanism
Cordless Manual
Blind Material
Vinyl

Description

Mini Blinds, Material Vinyl, Operation Type Cordless Pull Down, Plastic Wand, Length 60 in, Width 31 in, Blind Depth 1 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 in, Valance Included No, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.