Zoro Homepage

Mini Blinds, 72" Lx 34 1/2" W, Faux Wood

  • Mfr # 493P49

  • Zoro # G7795974


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Blind Depth
2 in
Sound Insulation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P49
Zoro #
G7795974
UPC #
728164907149
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
34 1/2 in
Blind Depth
2 in
Mounting Dimension
2 5/8 in
Blind Height
72 in
Blind Width
34 1/2 in
Mount Height
2 5/8 in

Details

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Sound Insulation
No
Operation side
Left
Assembly Required
No
Operation Type
Cordless Pull Down, Plastic Wand
UV Protection
99.9 %
Color
White
Tie Down Type
Bungee and Hook System
Valance Included
Yes
Pattern Name
Traditional/Smooth
Includes
Mounting Hardware
Assembly
Assembled
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Traditional/Smooth
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Tiedown Included
Bungee and Hook System

Description

Mini Blinds, Material Faux Wood, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 34 1/2 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 5/8 in, Valance Included Yes, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.