Zoro Homepage

Mini Blinds, 84" Lx 110" W, Vinyl/Metal

  • Mfr # 493P55

  • Zoro # G7797499


product price: $111.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Operation Type
Cordless Pull Left to Right or Right to Left, Metal Wand
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P55
Zoro #
G7797499
UPC #
728164380089
Country of Origin
Viet Nam

Dimensions

Length
84 in
Width
110 in
Blind Depth
3 1/2 in
Mounting Dimension
3 in
Mount Height
3 in
Blind Height
84 in
Blind Width
110 in

Description

Mini Blinds, Material Vinyl/Metal, Operation Type Cordless Pull Left to Right or Right to Left, Metal Wand, Length 84 in, Width 110 in, Blind Depth 3 1/2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 3 in, Valance Included Yes, Operation Side Left/Right, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.